Main Filter
Hydraulic Filter, replaces PUROLATOR P736EAL062N1, Return Line, 5 micron, Outside-In
Mfr # MF0357564
Zoro # G3071051
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PUROLATOR
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces REXROTH R901025291, Return Line, 10 micron, Outside-In MF0578669
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005855, Return Line, 10 micron, Outside-In MF0578669
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660R010BN3HC, Return Line, 10 micron, Outside-In MF0064476
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003A06HB, Return Line, 5 micron, Outside-In MF0062308
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX4L2610MB, Return Line, 10 micron, Inside-Out MF0063821
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2062245, Return Line, 10 micron, Outside-In MF0064408
- MAIN FILTER Hydraulic Filter, replaces FILTREC R144C25B, Return Line, 25 micron, Outside-In MF0062349
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RFC740436GBW, Return Line, 5 micron, Inside-Out MF0577358
- MAIN FILTER Hydraulic Filter, replaces QUALITY FILTRATION QH8400A03V16, Return Line, 3 micron, Outside-In MF0062943
- MAIN FILTER Hydraulic Filter, replaces TEXAS FILTRATION TF61410W, Return Line, 10 micron, Outside-In MF0062710
- MAIN FILTER Hydraulic Filter, replaces WIX R41D10GV, Return Line, 10 micron, Outside-In MF0064052
- Main Filter Hydraulic Filtration