customer-service Help
Main Filter

Hydraulic Filter, replaces QUALITY FILTRATION QH8700A03B08, Return Line, 3 micron, Outside-In

Main Filter Hydraulic Filter,  replaces QUALITY FILTRATION QH8700A03B08,  Return Line,  3 micron,  Outside-In MF0491659
Tap to zoom
Hover or click to zoom
$36.48
  • Filter Style: Return Line
  • Replaces OEM Brand: QUALITY FILTRATION
  • Filter Rating (Microns): 3
See full product details
Orders over $75 ship free.

Total: $36.48

Main Filter #MF0491659 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: QUALITY FILTRATION
  • Replaces OEM Part: QH8700A03B08
  • Filter Rating (Microns): 3
  • Flow Direction: Outside-In
  • Beta Ratio 1: 200/3
  • Beta Ration 2: 1000/4.5
  • Seal Type: Viton
  • Height: 8.42
  • OD Top: 2.09
  • OD Bottom: 2.09
  • ID Top: 0.97
  • ID Bottom: 0.97
  • Collapse Pressure: 290
  • Micron Rating: 3
  • OEM Replacement Brand: QUALITY FILTRATION
  • Filter Type: Return Line
  • Item: Hydraulic Filter
  • Application: Filtration
  • Weight: 0.8
  • Product Media: Glass
  • Country of Origin (subject to change): Canada

Description

Main Filter MF0491659 replaces OEM QH8700A03B08 by QUALITY FILTRATION and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 8.42in OD Top: 2.087in OD Bottom: 2.087in ID Top: 0.965in ID_Bottom: 0.965inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Main Filter #MF0491659