Main Filter
Hydraulic Filter, replaces TRIBOGUARD 9404163UMV, Coreless, 3 micron, Outside-In
Mfr # MF0058140
Zoro # G200570416
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Coreless
- Replaces OEM Brand TRIBOGUARD
- Filter Rating (Microns) 3
- Filter Media Glass
- Flow Direction Outside-In
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX C29A10GV, Coreless, 10 micron, Outside-In MF0306016
- MAIN FILTER Hydraulic Filter, replaces TEREX 117043, Coreless, 10 micron, Outside-In MF0058174
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP894L3925MV, Coreless, 25 micron, Outside-In MF0306052
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 39QCLZ10V, Coreless, 10 micron, Outside-In MF0058324
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FUN39Z, Coreless, 5 micron, Outside-In MF0305964
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PPL8904166GV, Coreless, 5 micron, Outside-In MF0306012
- MAIN FILTER Hydraulic Filter, replaces PARKER 934308Q, Coreless, 3 micron, Outside-In MF0058300
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566537, Coreless, 5 micron, Outside-In MF0305996
- MAIN FILTER Hydraulic Filter, replaces FILTREC C220G01V, Coreless, 1 micron, Outside-In MF0058128
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F831439K25V, Coreless, 25 micron, Outside-In MF0058326
- MAIN FILTER Hydraulic Filter, replaces PARKER FC7006QE10VK, Coreless, 10 micron, Outside-In MF0058204
- Main Filter Hydraulic Filtration