Main Filter
Hydraulic Filter, replaces WIX R05D250T, Return Line, 250 micron, Inside-Out
- Zoro #: G3139907
- Mfr #: MF0600672

Tap to zoom
Hover or click to zoom
$40.57
- Filter Style: Return Line
- Replaces OEM Brand: WIX
- Replaces OEM Part: R05D250T
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.57
Main Filter #MF0600672 Specifications
- Zoro #: G3139907
- Mfr #: MF0600672
- Filter Style: Return Line
- Replaces OEM Brand: WIX
- Replaces OEM Part: R05D250T
- Filter Rating (Microns): 250
- Flow Direction: Inside-Out
- Seal Type: Buna
- Height: 7.87
- OD Top: 2.84
- OD Bottom: 2.84
- ID Top: 1.77
- ID Bottom: 0.33
- Collapse Pressure: 145
- Micron Rating: 250
- OEM Replacement Brand: WIX
- Filter Type: Return Line
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 0.634
- Product Media: Wire Mesh
- Country of Origin (subject to change): Canada
Description
Main Filter MF0600673 replaces OEM R05D250T by WIX and is compatible in fit, form and function. Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Seal Type: Buna Height: 7.87in OD Top: 2.835in OD Bottom: 2.835in ID Top: 1.772in ID_Bottom: 0.331in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0600672
Explore more
- Main Filter Hydraulic Filter, replaces STAUFF RP090E20B, Return Line, 25 micron, Outside-In MF0397155
- Main Filter Hydraulic Filter, replaces FILTREC RVR1225450K10B2, Return Line, 10 micron, Outside-In MF0358291
- Main Filter Hydraulic Filter, replaces HY-PRO HP455L974WV, Return Line, 74 micron, Outside-In MF0426774
- Main Filter Hydraulic Filter, replaces HY-PRO HP400L103MB, Return Line, 3 micron, Outside-In MF0614222
- Main Filter Hydraulic Filter, replaces LUBER-FINER LH95700, Return Line, 3 micron, Outside-In MF0868396
- Main Filter Hydraulic Filter, replaces ERF 309970, Return Line, 25 micron, Outside-In MF0684662
- Main Filter Hydraulic Filter, replaces PARKER G02989, Return Line, 40 micron, Outside-In MF0263995
- Main Filter Hydraulic Filter, replaces BALDWIN PT9294MPG, Return Line, 25 micron, Outside-In MF0641885
- Main Filter Hydraulic Filtration