Main Filter
Hydraulic Filter, replaces WIX R25C03GB, Return Line, 3 micron, Outside-In
- Zoro #: G2866636
- Mfr #: MF0599736

Tap to zoom
Hover or click to zoom
$70.39
- Filter Style: Return Line
- Replaces OEM Brand: WIX
- Filter Rating (Microns): 3
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $70.39
Main Filter #MF0599736 Specifications
- Zoro #: G2866636
- Mfr #: MF0599736
- Filter Style: Return Line
- Replaces OEM Brand: WIX
- Replaces OEM Part: R25C03GB
- Filter Rating (Microns): 3
- Filter Media: Glass
- Flow Direction: Outside-In
- Beta Ratio 1: 200/3
- Beta Ration 2: 1000/4.5
- Seal Type: Viton
- Height: 8.23
- OD Top: 5.12
- OD Bottom: 5.12
- ID Top: 2.03
- By Pass Valve Setting (PSI): 24.7
- Collapse Pressure: 145
- Micron Rating: 3
- Max. Pressure (PSI): 24.7
- OEM Replacement Brand: WIX
- Item: Hydraulic Filter
- Application: Filtration
- Weight: 1.914
- Product Media: Glass
- Glass: Return Line
- Country of Origin (subject to change): Canada
Description
Main Filter MF0062366 replaces OEM R25C03GB by WIX and is compatible in fit, form and function. Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 8.03in OD Top: 5.118in OD Bottom: 5.118in ID Top: 2.028in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0599736
Explore more
- Main Filter Hydraulic Filter, replaces INTERNORMEN 300167, Return Line, 80 micron, Outside-In MF0430207
- Main Filter Hydraulic Filter, replaces EPPENSTEINER 1225450H20SLA0000, Return Line, 25 micron, Outside-In MF0431329
- Main Filter Hydraulic Filter, replaces FLUID POWER EXPRESS LH070075, Return Line, 25 micron, Outside-In MF0424406
- Main Filter Hydraulic Filter, replaces INTERNORMEN 01E4253VG16SP, Return Line, 3 micron, Outside-In MF0430632
- Main Filter Hydraulic Filter, replaces NATIONAL FILTERS RFC71033GB, Return Line, 3 micron, Inside-Out MF0610003
- Main Filter Hydraulic Filter, replaces SEPARATION TECHNOLOGIES H110R100WHC, Return Line, 100 micron, Outside-In MF0343303
- Main Filter Hydraulic Filter, replaces SEPARATION TECHNOLOGIES 3630DGHV08, Return Line, 10 micron, Inside-Out MF0202498
- Main Filter Hydraulic Filter, replaces PUROLATOR 6300EAL062F2, Return Line, 5 micron, Inside-Out MF0876929
- Main Filter Hydraulic Return Line Filters