Skip to Main Content
customer-service Help
Main Filter

Hydraulic Filter, replaces WOODGATE WGH9266, Pressure Line, 10 micron, Outside-In

Main Filter Hydraulic Filter,  replaces WOODGATE WGH9266,  Pressure Line,  10 micron,  Outside-In MF0415389
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.92
  • Filter Style: Pressure Line
  • Replaces OEM Brand: WOODGATE
  • Replaces OEM Part: WGH9266
See full product details
Orders over $75 ship free.
Total: $49.92

Main Filter #MF0415389 Specifications

  • Filter Style: Pressure Line
  • Replaces OEM Brand: WOODGATE
  • Replaces OEM Part: WGH9266
  • Filter Rating (Microns): 10
  • Filter Media: Glass
  • Flow Direction: Outside-In
  • Beta Ratio 1: 200/9.9
  • Beta Ration 2: 1000/12.4
  • Seal Type: Viton
  • Height: 9.05
  • OD Top: 2.09
  • OD Bottom: 2.09
  • ID Top: 1.08
  • Collapse Pressure: 305
  • Micron Rating: 10
  • OEM Replacement Brand: WOODGATE
  • Item: Hydraulic Filter
  • Application: Filtration
  • Weight: 0.9204
  • Product Media: Glass
  • Glass: Pressure Line
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0058640 replaces OEM WGH9266 by WOODGATE and is compatible in fit, form and function. Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.05in OD Top: 2.087in OD Bottom: 2.087in ID Top: 1.083in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter #MF0415389