Skip to Main Content
customer-service Help
Main Filter Inc.

BALDWIN PT158X2 Replacement/Interchange Hydraulic Filter

Main Filter Inc. BALDWIN PT158X2 Replacement/Interchange Hydraulic Filter MF0641428
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.54
  • Country of Origin (subject to change): Canada
See full product details
Orders over $75 ship free.
Total: $39.54

Main Filter Inc. #MF0641428 Specifications

  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0076984 replaces OEM PT158X2 by BALDWIN and is compatible in fit, form and function.

Filter Technical Specifications
Product Media: Enhanced Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 6.991in
OD Top: 4.53in
OD Bottom: 4.53in
ID Top: 1.796in
ID_Bottom: 1.796in

All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941

All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.

Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0641428