Skip to Main Content
customer-service Help
Main Filter Inc.

HY-PRO HP84L83MB Replacement/Interchange Hydraulic Filter

Main Filter Inc. HY-PRO HP84L83MB Replacement/Interchange Hydraulic Filter MF0320770
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$122.66
  • Country of Origin (subject to change): Canada
See full product details
This item ships free.
Total: $122.66

Main Filter Inc. #MF0320770 Specifications

  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0062929 replaces OEM HP84L83MB by HY-PRO and is compatible in fit, form and function.

Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 8.14in
OD Top: 5.984in
OD Bottom: 5.984in
ID Top: 3.284in
ID_Bottom: 3.284in

All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941

All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.

Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0320770