Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

HYDAC/HYCON 0195R015BN2HCV Hydraulic Filter Replacement

  • Zoro #: G000000489
  • Mfr #: MF0897541
$67.71
  • Filter Style: Return Line
  • Replaces OEM Brand: HYDAC/HYCON
  • Replaces OEM Part: 0195R015BN2HCV
See full product details
Orders over $75 ship free.

Main Filter Inc. #MF0897541 Specifications

  • Zoro #: G000000489
  • Mfr #: MF0897541
Filter Style: Return Line Replaces OEM Brand: HYDAC/HYCON
Replaces OEM Part: 0195R015BN2HCV Filter Media: Glass
Flow Direction: Outside-In Filter Rating (Microns): 15
Beta Ratio 1: 200/15 Beta Ration 2: 1000/18
Seal Type: Viton Height: 15.433
OD Top: 2.362 OD Bottom: 2.362
ID Bottom: 1.346 By Pass Valve Setting (PSI): 43.5
Collapse Pressure: 435 Micron Rating: 15
Max. Pressure (PSI): 43.5 OEM Replacement Brand: HYDAC/HYCON
Product Media: Glass Glass: Return Line
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0897541 replaces OEM 0195R015BN2HCV by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Viton Height: 15.433in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.346inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0897541