HYDAC/HYCON 0195R015BNHCVB6 Replacement/Interchange Hydraulic Filter
- Zoro #: G000000564
- Mfr #: MF0897548
Main Filter Inc. #MF0897548 Specifications
| |
Country of Origin (subject to change): Canada |
Description
Main Filter MF0897548 replaces OEM 0195R015BNHCVB6 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Viton Height: 15.433in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.346inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions and Compliance
This item has been restricted from sale in the following states: No |