Skip to Main Content
customer-service Help
Main Filter Inc.

HYDAC/HYCON 2059804 Replacement/Interchange Hydraulic Filter

Main Filter Inc. HYDAC/HYCON 2059804 Replacement/Interchange Hydraulic Filter MF0178394
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$296.74
  • Country of Origin (subject to change): Canada
See full product details
This item ships free.
Total: $296.74

Main Filter Inc. #MF0178394 Specifications

  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0577564 replaces OEM 2059804 by HYDAC/HYCON and is compatible in fit, form and function.

Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 36.25in
OD Top: 5.65in
OD Bottom: 5.65in
ID_Bottom: 3.799in

All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941

All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.

Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0178394