Skip to Main Content
customer-service Help

Hydraulic Filter, replaces EPPENSTEINER 10240P50006P, Return Line, 5 micron, Outside-In

Main Filter Inc. Hydraulic Filter,  replaces EPPENSTEINER 10240P50006P,  Return Line,  5 micron,  Outside-In MF0429062
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$51.77
  • Filter Style: Return Line
  • Replaces OEM Brand: EPPENSTEINER
  • Replaces OEM Part: 10240P50006P
See full product details
Orders over $75 ship free.
Total: $51.77

Main Filter Inc. #MF0429062 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: EPPENSTEINER
  • Replaces OEM Part: 10240P50006P
  • Filter Rating (Microns): 5
  • Filter Media: Cellulose
  • Flow Direction: Outside-In
  • Beta Ratio 1: 44232
  • Seal Type: Viton
  • Height: 7.99
  • OD Top: 2.362
  • OD Bottom: 2.362
  • ID Bottom: 1.347
  • By Pass Valve Setting (PSI): 43.5
  • Collapse Pressure: 435
  • Micron Rating: 5
  • Max. Pressure (PSI): 43.5
  • Item: Hydraulic Filter
  • OEM Replacement Brand: EPPENSTEINER
  • Product Media: Cellulose
  • Cellulose: Return Line
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0429062 replaces OEM 10240P50006P by EPPENSTEINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 5 Seal Type: Viton Height: 7.99in OD Top: 2.362in OD Bottom: 2.362in ID_Bottom: 1.347inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0429062