Skip to Main Content
customer-service Help
Main Filter Inc.

Hydraulic Filter, replaces FILTER MART 321162, Return Line, 10 micron, Outside-In

Main Filter Inc. Hydraulic Filter,  replaces FILTER MART 321162,  Return Line,  10 micron,  Outside-In MF0034477
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$92.00
  • Filter Style: Return Line
  • Replaces OEM Brand: FILTER MART
  • Replaces OEM Part: 321162
See full product details
This item ships free.
Total: $92.00

Main Filter Inc. #MF0034477 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: FILTER MART
  • Replaces OEM Part: 321162
  • Filter Rating (Microns): 10
  • Filter Media: Cellulose
  • Flow Direction: Outside-In
  • Beta Ratio 1: 44237
  • Seal Type: Buna
  • Height: 10.15
  • OD Top: 5.59
  • OD Bottom: 5.59
  • ID Top: 3.7
  • ID Bottom: 3.7
  • Collapse Pressure: 435
  • Micron Rating: 10
  • Item: Hydraulic Filter
  • OEM Replacement Brand: FILTER MART
  • Application: Filtration
  • Weight: 4
  • Product Media: Cellulose
  • Cellulose: Return Line
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0065344 replaces OEM 321162 by FILTER MART and is compatible in fit, form and function. Filter Technical Specifications Product Media: Paper Micron Rating: 10 Seal Type: Buna Height: 10.15in OD Top: 5.591in OD Bottom: 5.591in ID Top: 3.701in ID_Bottom: 3.701in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0034477