Main Filter
Hydraulic Filter, replaces FILTER MART 321625, Return Line, 5 micron, Inside-Out
Mfr # MF0063377
Zoro # G2799147
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTER MART
- Filter Rating (Microns) 5
- Filter Media Glass
- Flow Direction Inside-Out
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03554, Return Line, 10 micron, Outside-In MF0062273
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE055MS1, Return Line, 60 micron, Outside-In MF0062347
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8989MPG, Return Line, 10 micron, Outside-In MF0062295
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9239, Return Line, 25 micron, Outside-In MF0062275
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E7010VG16SP, Return Line, 10 micron, Outside-In MF0430835
- MAIN FILTER Hydraulic Filter, replaces PARKER G02023, Return Line, 10 micron, Outside-In MF0063261
- MAIN FILTER Hydraulic Filter, replaces PARKER ST425, Return Line, 25 micron, Inside-Out MF0063463
- MAIN FILTER Hydraulic Filter, replaces WIX R19C25GB, Return Line, 25 micron, Outside-In MF0062310
- MAIN FILTER Hydraulic Filter, replaces PARKER 71CF238W, Return Line, 238 micron, Outside-In MF0426710
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CRS16002, Return Line, 10 micron, Inside-Out MF0063423
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER SBF0500RZ10B, Return Line, 10 micron, Outside-In MF0064359
- Main Filter Hydraulic Filtration