Skip to Main Content
customer-service Help
Main Filter Inc.

Hydraulic Filter, replaces FILTER MART 324088, Return Line, 5 micron, Outside-In

Main Filter Inc. Hydraulic Filter,  replaces FILTER MART 324088,  Return Line,  5 micron,  Outside-In MF0035929
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$358.82
  • Filter Style: Return Line
  • Replaces OEM Brand: FILTER MART
  • Replaces OEM Part: 324088
See full product details
This item ships free.
Total: $358.82

Main Filter Inc. #MF0035929 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: FILTER MART
  • Replaces OEM Part: 324088
  • Filter Rating (Microns): 5
  • Filter Media: Glass
  • Flow Direction: Outside-In
  • Beta Ratio 1: 200/5.4
  • Beta Ration 2: 1000/7.7
  • Seal Type: Viton
  • Height: 25.55
  • OD Top: 5.98
  • OD Bottom: 5.98
  • ID Top: 3.29
  • ID Bottom: 3.29
  • Collapse Pressure: 145
  • Micron Rating: 5
  • Item: Hydraulic Filter
  • OEM Replacement Brand: FILTER MART
  • Application: Filtration
  • Weight: 9
  • Product Media: Glass
  • Glass: Return Line
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0062959 replaces OEM 324088 by FILTER MART and is compatible in fit, form and function. Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 25.55in OD Top: 5.984in OD Bottom: 5.984in ID Top: 3.284in ID_Bottom: 3.284in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0035929