Skip to Main Content
customer-service Help

Hydraulic Filter, replaces FILTREC DMD362F10V, Pressure Line, 10 micron, Outside-In

Main Filter Inc. Hydraulic Filter,  replaces FILTREC DMD362F10V,  Pressure Line,  10 micron,  Outside-In MF0061467
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$153.31
  • Filter Style: Pressure Line
  • Replaces OEM Brand: FILTREC
  • Replaces OEM Part: DMD362F10V
See full product details
This item ships free.
Total: $153.31

Main Filter Inc. #MF0061467 Specifications

  • Filter Style: Pressure Line
  • Replaces OEM Brand: FILTREC
  • Replaces OEM Part: DMD362F10V
  • Filter Rating (Microns): 10
  • Filter Media: Glass
  • Flow Direction: Outside-In
  • Beta Ratio 1: 200/9.9
  • Beta Ration 2: 1000/12.4
  • Seal Type: Viton
  • Height: 5.03
  • OD Top: 3.228
  • OD Bottom: 3.228
  • ID Top: 1.331
  • ID Bottom: 1.331
  • Collapse Pressure: 3045
  • Micron Rating: 10
  • Item: Hydraulic Filter
  • OEM Replacement Brand: FILTREC
  • Product Media: Glass
  • Glass: Pressure Line
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0061467 replaces OEM DMD362F10V by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 5.03in OD Top: 3.228in OD Bottom: 3.228in ID Top: 1.331in ID_Bottom: 1.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0061467