Skip to Main Content
customer-service Help
Main Filter Inc.

Hydraulic Filter, replaces FILTREC WP555, 25 micron, Outside-In

Main Filter Inc. Hydraulic Filter,  replaces FILTREC WP555,  25 micron,  Outside-In MF0066247
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.26
  • Replaces OEM Brand: FILTREC
  • Replaces OEM Part: WP555
  • Filter Rating (Microns): 25
See full product details
Orders over $75 ship free.
Total: $19.26

Main Filter Inc. #MF0066247 Specifications

  • Replaces OEM Brand: FILTREC
  • Replaces OEM Part: WP555
  • Filter Rating (Microns): 25
  • Flow Direction: Outside-In
  • Beta Ratio 1: 44252
  • Seal Type: Buna
  • Height: 4.27
  • OD Top: 1.71
  • OD Bottom: 1.71
  • ID Top: 0.81
  • By Pass Valve Setting (PSI): 7
  • Collapse Pressure: 145
  • Micron Rating: 25
  • Max. Pressure (PSI): 7
  • OEM Replacement Brand: FILTREC
  • Item: Hydraulic Filter
  • Application: Filtration
  • Weight: 2.5
  • Product Media: Cellulose
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0066247 replaces OEM WP555 by FILTREC and is compatible in fit, form and function.

Filter Technical Specifications
Product Media: Paper
Micron Rating: 25
Seal Type: Buna
Height: 4.27in
OD Top: 1.71in
OD Bottom: 1.71in
ID Top: 0.81in

All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941

All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.

Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0066247