Skip to Main Content
customer-service Help
Main Filter Inc.

Hydraulic Filter, replaces FINN FILTER FFPAM1110960, Return Line, 60 micron, Inside-Out

Main Filter Inc. Hydraulic Filter,  replaces FINN FILTER FFPAM1110960,  Return Line,  60 micron,  Inside-Out MF0585457
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$199.18
  • Filter Style: Return Line
  • Replaces OEM Brand: FINN FILTER
  • Replaces OEM Part: FFPAM1110960
See full product details
This item ships free.
Total: $199.18

Main Filter Inc. #MF0585457 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: FINN FILTER
  • Replaces OEM Part: FFPAM1110960
  • Filter Rating (Microns): 60
  • Filter Media: Wire Mesh
  • Flow Direction: Inside-Out
  • Seal Type: Buna
  • Height: 9.84
  • OD Top: 7.953
  • OD Bottom: 7.953
  • ID Top: 6.181
  • ID Bottom: 0.559
  • Collapse Pressure: 145
  • Micron Rating: 60
  • Item: Hydraulic Filter
  • OEM Replacement Brand: FINN FILTER
  • Product Media: Wire Mesh
  • Wire Mesh: Return Line
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0063816 replaces OEM FFPAM1110960 by FINN FILTER and is compatible in fit, form and function. Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Buna Height: 9.84in OD Top: 7.953in OD Bottom: 7.953in ID Top: 6.181in ID_Bottom: 0.559in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0585457