Skip to Main Content
customer-service Help
Main Filter Inc.

Hydraulic Filter, replaces FLLI DIECI BHC3011, Return Line, 10 micron, Outside-In

Main Filter Inc. Hydraulic Filter,  replaces FLLI DIECI BHC3011,  Return Line,  10 micron,  Outside-In MF0424393
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.74
  • Filter Style: Return Line
  • Replaces OEM Brand: FLLI DIECI
  • Replaces OEM Part: BHC3011
See full product details
Orders over $75 ship free.
Total: $22.74

Main Filter Inc. #MF0424393 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: FLLI DIECI
  • Replaces OEM Part: BHC3011
  • Filter Rating (Microns): 10
  • Filter Media: Cellulose
  • Flow Direction: Outside-In
  • Beta Ratio 1: 44237
  • Seal Type: Viton
  • Height: 5.24
  • OD Top: 2.76
  • OD Bottom: 2.76
  • ID Top: 1.16
  • By Pass Valve Setting (PSI): 24.7
  • Collapse Pressure: 44
  • Micron Rating: 10
  • Max. Pressure (PSI): 24.7
  • Item: Hydraulic Filter
  • OEM Replacement Brand: FLLI DIECI
  • Application: Filtration
  • Weight: 0.471
  • Product Media: Cellulose
  • Cellulose: Return Line
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0062289 replaces OEM BHC3011 by FLLI DIECI and is compatible in fit, form and function. Filter Technical Specifications Product Media: Paper Micron Rating: 10 Seal Type: Viton Height: 5.11in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.161in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0424393