Skip to Main Content
customer-service Help
Main Filter Inc.

Hydraulic Filter, replaces FLOW-LINE Q6295, Return Line, 5 micron, Outside-In

Main Filter Inc. Hydraulic Filter,  replaces FLOW-LINE Q6295,  Return Line,  5 micron,  Outside-In MF0360981
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$56.83
  • Filter Style: Return Line
  • Replaces OEM Brand: FLOW-LINE
  • Replaces OEM Part: Q6295
See full product details
Orders over $75 ship free.
Total: $56.83

Main Filter Inc. #MF0360981 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: FLOW-LINE
  • Replaces OEM Part: Q6295
  • Filter Rating (Microns): 5
  • Filter Media: Cellulose
  • Flow Direction: Outside-In
  • Beta Ratio 1: 44232
  • Seal Type: Buna
  • Height: 28.78
  • OD Top: 5.99
  • OD Bottom: 5.99
  • ID Top: 3.5
  • ID Bottom: 3.5
  • Collapse Pressure: 58
  • Micron Rating: 5
  • Item: Hydraulic Filter
  • OEM Replacement Brand: FLOW-LINE
  • Application: Filtration
  • Weight: 4.2
  • Product Media: Cellulose
  • Cellulose: Return Line
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0062748 replaces OEM Q6295 by FLOW-LINE and is compatible in fit, form and function. Filter Technical Specifications Product Media: Paper Micron Rating: 5 Seal Type: Buna Height: 28.81in OD Top: 6.083in OD Bottom: 6.083in ID Top: 3.5in ID_Bottom: 3.5in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0360981