Skip to Main Content
customer-service Help

Hydraulic Filter, replaces HY-PRO HPTRX2CL810MB, Coreless, 10 micron, Outside-In

  • Zoro #: G000570739
  • Mfr #: MF0715040
Main Filter Inc. Hydraulic Filter,  replaces HY-PRO HPTRX2CL810MB,  Coreless,  10 micron,  Outside-In MF0715040
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$51.27
  • Filter Style: Coreless
  • Replaces OEM Brand: HY-PRO
  • Replaces OEM Part: HPTRX2CL810MB
See full product details
Orders over $75 ship free.

Main Filter Inc. #MF0715040 Specifications

  • Zoro #: G000570739
  • Mfr #: MF0715040
  • Filter Style: Coreless
  • Replaces OEM Brand: HY-PRO
  • Replaces OEM Part: HPTRX2CL810MB
  • Filter Rating (Microns): 10
  • Flow Direction: Outside-In
  • Filter Media: Glass
  • Beta Ratio 1: 200/9.9
  • Beta Ration 2: 1000/12.4
  • Seal Type: Viton
  • Height: 7.205
  • OD Top: 3.839
  • OD Bottom: 3.839
  • ID Top: 2.539
  • ID Bottom: 2.539
  • Collapse Pressure: 145
  • Micron Rating: 10
  • OEM Replacement Brand: HY-PRO
  • Item: Hydraulic Filter
  • Product Media: Glass
  • Glass: Coreless
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0715040 replaces OEM HPTRX2CL810MB by HY-PRO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 7.205in OD Top: 3.839in OD Bottom: 3.839in ID Top: 2.539in ID_Bottom: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0715040