Main Filter
Hydraulic Filter, replaces HYDAC/HYCON 0185R003BN3HCVB1, Return Line, 3 micron, Outside-In
Mfr # MF0896291
Zoro # G000671726
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC/HYCON
- Filter Rating (Microns) 3
- Filter Media Glass
- Flow Direction Outside-In
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566990, Return Line, 5 micron, Outside-In MF0064536
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8948MPG, Return Line, 10 micron, Outside-In MF0062309
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 319472, Return Line, 10 micron, Outside-In MF0487500
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CR2203, Return Line, 25 micron, Outside-In MF0062398
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262970, Return Line, 25 micron, Outside-In MF0064054
- MAIN FILTER Hydraulic Filter, replaces WIX R24D120T, Return Line, 120 micron, Inside-Out MF0063737
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 1881H20SLG000P, Return Line, 25 micron, Outside-In MF0065032
- MAIN FILTER Hydraulic Filter, replaces NUGENT 1253002, Return Line, 10 micron, Outside-In MF0062659
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPCU2L5125WB, Return Line, 125 micron, Outside-In MF0577091
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU040M90N, Return Line, 125 micron, Outside-In MF0577072
- MAIN FILTER Hydraulic Filter, replaces WIX R87D03EB, Return Line, 3 micron, Outside-In MF0065281
- Main Filter Hydraulic Return Line Filters