Skip to Main Content
customer-service Help

Hydraulic Filter, replaces HYDAC/HYCON 2062171, Pressure Line, 80 micron, Outside-In

Main Filter Inc. Hydraulic Filter,  replaces HYDAC/HYCON 2062171,  Pressure Line,  80 micron,  Outside-In MF0178501
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$118.81
  • Filter Style: Pressure Line
  • Replaces OEM Brand: HYDAC/HYCON
  • Replaces OEM Part: 2062171
See full product details
This item ships free.

Main Filter Inc. #MF0178501 Specifications

  • Filter Style: Pressure Line
  • Replaces OEM Brand: HYDAC/HYCON
  • Replaces OEM Part: 2062171
  • Filter Rating (Microns): 80
  • Filter Media: Wire Mesh
  • Flow Direction: Outside-In
  • Seal Type: Viton
  • Height: 13.74
  • OD Top: 3.032
  • OD Bottom: 3.032
  • ID Top: 1.898
  • Collapse Pressure: 435
  • Micron Rating: 80
  • Item: Hydraulic Filter
  • OEM Replacement Brand: HYDAC/HYCON
  • Product Media: Wire Mesh
  • Wire Mesh: Pressure Line
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0178501 replaces OEM 2062171 by HYDAC/HYCON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 80 Seal Type: Viton Height: 13.74in OD Top: 3.032in OD Bottom: 3.032in ID Top: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0178501