Main Filter
Hydraulic Filter, replaces INTERNORMEN 01E21080G16SP, Return Line, 80 micron, Outside-In
Mfr # MF0577875
Zoro # G8550388
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand INTERNORMEN
- Filter Rating (Microns) 80
- Flow Direction Outside-In
- Beta Ratio 1 2/80
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC24170, Return Line, 10 micron, Outside-In MF0062273
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0950R010BN4HC, Return Line, 10 micron, Outside-In MF0064589
- MAIN FILTER Hydraulic Filter, replaces SF FILTER HY9431, Return Line, 10 micron, Outside-In MF0430419
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX4L2610MB, Return Line, 10 micron, Inside-Out MF0063821
- MAIN FILTER Hydraulic Filter, replaces WIX R30C10CB, Return Line, 10 micron, Outside-In MF0062426
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR6302A10A, Return Line, 10 micron, Inside-Out MF0063595
- MAIN FILTER Hydraulic Filter, replaces FILPRO FP101923, Return Line, 3 micron, Outside-In MF0616782
- MAIN FILTER Hydraulic Filter, replaces FILTREC R442T60V, Return Line, 60 micron, Outside-In MF0577233
- MAIN FILTER Hydraulic Filter, replaces FILTREC R724T25, Return Line, 25 micron, Inside-Out MF0063535
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 523395, Return Line, 10 micron, Inside-Out MF0063649
- MAIN FILTER Hydraulic Filter, replaces FILTREC R120C10BP, Return Line, 10 micron, Outside-In MF0062274
- Main Filter Hydraulic Return Line Filters