Skip to Main Content
customer-service Help
Main Filter Inc.

Hydraulic Filter, replaces INTERNORMEN 01E7040G16EP, Return Line, 40 micron, Outside-In

Main Filter Inc. Hydraulic Filter,  replaces INTERNORMEN 01E7040G16EP,  Return Line,  40 micron,  Outside-In MF0430800
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.47
  • Filter Style: Return Line
  • Replaces OEM Brand: INTERNORMEN
  • Replaces OEM Part: 01E7040G16EP
See full product details
Orders over $75 ship free.
Total: $37.47

Main Filter Inc. #MF0430800 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: INTERNORMEN
  • Replaces OEM Part: 01E7040G16EP
  • Filter Rating (Microns): 40
  • Flow Direction: Outside-In
  • Beta Ratio 1: 1/40
  • Seal Type: Viton
  • Height: 6.57
  • OD Top: 1.77
  • OD Bottom: 1.77
  • ID Top: 0.91
  • Collapse Pressure: 232
  • Micron Rating: 40
  • Item: Hydraulic Filter
  • OEM Replacement Brand: INTERNORMEN
  • Filter Type: Return Line
  • Application: Filtration
  • Weight: 2.5
  • Product Media: Wire Mesh
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0577977 replaces OEM 01E7040G16EP by INTERNORMEN and is compatible in fit, form and function.

Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 6.57in
OD Top: 1.772in
OD Bottom: 1.772in
ID Top: 0.906in

All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941

All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.

Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0430800