Main Filter
Hydraulic Filter, replaces INTERNORMEN 01WS63010WVG10BP, Return Line, 10 micron, Outside-In
Mfr # MF0578719
Zoro # G100671701
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 01WS63010WVG10BP
- Filter Rating (Microns) 10
- Filter Media Glass/Water Removal
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165108, Return Line, 3 micron, Inside-Out MF0600503
- MAIN FILTER Hydraulic Filter, replaces PALL HC2238FKS10H, Return Line, 10 micron, Outside-In MF0064359
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8376MPG, Return Line, 40 micron, Outside-In MF0579393
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171534, Return Line, 25 micron, Outside-In MF0062291
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1802A10HB, Return Line, 10 micron, Outside-In MF0577025
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR60A10V, Return Line, 10 micron, Outside-In MF0064389
- MAIN FILTER Hydraulic Filter, replaces UFI ERF32NFB, Return Line, 5 micron, Inside-Out MF0063593
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR8501M25V, Return Line, 25 micron, Inside-Out MF0063718
- MAIN FILTER Hydraulic Filter, replaces PARKER 933776Q, Return Line, 3 micron, Outside-In MF0062943
- MAIN FILTER Hydraulic Filter, replaces WESTERN FILTER E0410V1U25, Return Line, 25 micron, Outside-In MF0062862
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0250RN010BN4HC, Return Line, 10 micron, Outside-In MF0487500
- Main Filter Hydraulic Return Line Filters