Skip to Main Content
customer-service Help
Main Filter Inc.

Hydraulic Filter, replaces INTERNORMEN 020240R10VG30SP, Return Line, 10 micron, Outside-In

Main Filter Inc. Hydraulic Filter,  replaces INTERNORMEN 020240R10VG30SP,  Return Line,  10 micron,  Outside-In MF0321791
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$48.32
  • Filter Style: Return Line
  • Replaces OEM Brand: INTERNORMEN
  • Replaces OEM Part: 020240R10VG30SP
See full product details
Orders over $75 ship free.
Total: $48.32

Main Filter Inc. #MF0321791 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: INTERNORMEN
  • Replaces OEM Part: 020240R10VG30SP
  • Filter Rating (Microns): 10
  • Flow Direction: Outside-In
  • Beta Ratio 1: 200/9.9
  • Beta Ration 2: 1000/12.4
  • Seal Type: Viton
  • Height: 7.99
  • OD Top: 2.36
  • OD Bottom: 2.36
  • ID Bottom: 1.35
  • By Pass Valve Setting (PSI): 43.5
  • Collapse Pressure: 435
  • Micron Rating: 10
  • Max. Pressure (PSI): 43.5
  • Item: Hydraulic Filter
  • OEM Replacement Brand: INTERNORMEN
  • Filter Type: Return Line
  • Application: Filtration
  • Weight: 0.9
  • Product Media: Glass
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0064101 replaces OEM 020240R10VG30SP by INTERNORMEN and is compatible in fit, form and function.

Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 7.99in
OD Top: 2.362in
OD Bottom: 2.362in
ID_Bottom: 1.347in

All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941

All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.

Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0321791