Main Filter
Hydraulic Filter, replaces INTERNORMEN 031140110VG16BP, Return Line, 10 micron, Outside-In
Mfr # MF0578350
Zoro # G8503250
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand INTERNORMEN
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC R110G10B, Return Line, 10 micron, Outside-In MF0062263
- MAIN FILTER Hydraulic Filter, replaces FRAM LH9359V, Return Line, 10 micron, Outside-In MF0064359
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171837, Return Line, 10 micron, Outside-In MF0062305
- MAIN FILTER Hydraulic Filter, replaces PARKER FC1055F025BS, Return Line, 25 micron, Outside-In MF0064911
- MAIN FILTER Hydraulic Filter, replaces BARKO 56500068, Return Line, 10 micron, Outside-In MF0063132
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171534, Return Line, 25 micron, Outside-In MF0062291
- MAIN FILTER Hydraulic Filter, replaces MANITOWOC 2316289, Return Line, 10 micron, Inside-Out MF0063366
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS REP19011520GV, Return Line, 25 micron, Outside-In MF0578457
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E120116VG10SV, Return Line, 10 micron, Outside-In MF0430084
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003P10NBP01, Return Line, 10 micron ZX-MF1003P10NBP01
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron, Outside-In MF0062295
- Main Filter Hydraulic Return Line Filters