Main Filter
Hydraulic Filter, replaces INTERNORMEN 310593, Return Line, 10 micron, Outside-In
Mfr # MF0064109
Zoro # G8475515
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand INTERNORMEN
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 908643, Return Line, 25 micron, Outside-In MF0063278
- MAIN FILTER Hydraulic Filter, replaces PARKER G02009, Return Line, 10 micron, Outside-In MF0063225
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173172, Return Line, 5 micron, Outside-In MF0064357
- MAIN FILTER Hydraulic Filter, replaces WIX R32C10CB, Return Line, 10 micron, Outside-In MF0062449
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160G10B, Return Line, 10 micron, Outside-In MF0062386
- MAIN FILTER Hydraulic Filter, replaces PARKER FTBE2A10Q, Return Line, 10 micron, Outside-In MF0063233
- MAIN FILTER Hydraulic Filter, replaces REXROTH 1060LAH20XL0006M, Return Line, 25 micron, Outside-In MF0064418
- MAIN FILTER Hydraulic Filter, replaces FILTERSOFT H8439MFVL, Return Line, 25 micron, Outside-In MF0062977
- MAIN FILTER Hydraulic Filter, replaces WIX R94D20AB, Return Line, 20 micron, Outside-In MF0578440
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0165R010BN3HC, Return Line, 10 micron, Outside-In MF0064052
- MAIN FILTER Hydraulic Filter, replaces FILTREC R120C10BP, Return Line, 10 micron, Outside-In MF0062274
- Main Filter Hydraulic Return Line Filters