Skip to Main Content
customer-service Help
Main Filter Inc.

Hydraulic Filter, replaces NATIONAL FILTERS 13N9I042326, 10 micron, Outside-In

Main Filter Inc. Hydraulic Filter,  replaces NATIONAL FILTERS 13N9I042326,  10 micron,  Outside-In MF0605271
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.74
  • Replaces OEM Brand: NATIONAL FILTERS
  • Replaces OEM Part: 13N9I042326
  • Filter Rating (Microns): 10
See full product details
Orders over $75 ship free.
Total: $27.74

Main Filter Inc. #MF0605271 Specifications

  • Replaces OEM Brand: NATIONAL FILTERS
  • Replaces OEM Part: 13N9I042326
  • Filter Rating (Microns): 10
  • Flow Direction: Outside-In
  • Beta Ratio 1: 44237
  • Seal Type: Buna
  • Height: 2.24
  • OD Top: 2.76
  • OD Bottom: 2.76
  • ID Top: 1.69
  • ID Bottom: 1.69
  • Collapse Pressure: 145
  • Micron Rating: 10
  • OEM Replacement Brand: NATIONAL FILTERS
  • Item: Hydraulic Filter
  • Application: Filtration
  • Weight: 0.352
  • Product Media: Cellulose
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0575602 replaces OEM 13N9I042326 by NATIONAL FILTERS and is compatible in fit, form and function. Filter Technical Specifications Product Media: Paper Micron Rating: 10 Seal Type: Buna Height: 2.24in OD Top: 2.76in OD Bottom: 2.76in ID Top: 1.69in ID_Bottom: 1.69in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0605271