Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS RFC730236GB, Return Line, 5 micron, Inside-Out
Mfr # MF0063687
Zoro # G2974311
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand NATIONAL FILTERS
- Filter Rating (Microns) 5
- Filter Media Glass
- Flow Direction Inside-Out
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PM GRU 149059, Return Line, 10 micron, Outside-In MF0579326
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300089, Return Line, 10 micron, Outside-In MF0430835
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS 48157, Return Line, 25 micron, Outside-In MF0062382
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RHY5001110PV6, Return Line, 20 micron, Outside-In MF0577665
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74336, Return Line, 80 micron, Outside-In MF0577503
- MAIN FILTER Hydraulic Filter, replaces HIFI SH55143, Return Line, 25 micron, Outside-In MF0062297
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 301084, Return Line, 5 micron, Outside-In MF0062959
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON ST14100, Return Line, 100 micron, Inside-Out MF0063788
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300207, Return Line, 130 micron, Outside-In MF0430441
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU100M25N, Return Line, 25 micron, Outside-In MF0577082
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262933, Return Line, 10 micron, Outside-In MF0064416
- Main Filter Hydraulic Return Line Filters