Skip to Main Content
customer-service Help

Hydraulic Filter, replaces PARKER G02955, Pressure Line, 10 micron, Outside-In

Main Filter Inc. Hydraulic Filter,  replaces PARKER G02955,  Pressure Line,  10 micron,  Outside-In MF0263965
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$118.58
  • Filter Style: Pressure Line
  • Replaces OEM Brand: PARKER
  • Replaces OEM Part: G02955
See full product details
This item ships free.

Main Filter Inc. #MF0263965 Specifications

  • Filter Style: Pressure Line
  • Replaces OEM Brand: PARKER
  • Replaces OEM Part: G02955
  • Filter Rating (Microns): 10
  • Filter Media: Cellulose
  • Flow Direction: Outside-In
  • Beta Ratio 1: 44237
  • Seal Type: Buna
  • Height: 7.59
  • OD Top: 7.933
  • OD Bottom: 7.933
  • ID Top: 5.532
  • ID Bottom: 5.532
  • Collapse Pressure: 87
  • Micron Rating: 10
  • Item: Hydraulic Filter
  • OEM Replacement Brand: PARKER
  • Product Media: Cellulose
  • Cellulose: Pressure Line
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0263965 replaces OEM G02955 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.59in OD Top: 7.933in OD Bottom: 7.933in ID Top: 5.532in ID_Bottom: 5.532inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0263965