Main Filter
Hydraulic Filter, replaces PUROLATOR 1300EAR101N1, Return Line, 10 micron, Outside-In
Mfr # MF0063924
Zoro # G3056552
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PUROLATOR
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262955, Return Line, 3 micron, Outside-In MF0063996
- MAIN FILTER Hydraulic Filter, replaces PARKER 924740, Return Line, 40 micron, Inside-Out MF0427020
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG557, Return Line, 15 micron, Outside-In MF0583872
- MAIN FILTER Hydraulic Filter, replaces WIX R19C10GB, Return Line, 10 micron, Outside-In MF0062309
- MAIN FILTER Hydraulic Filter, replaces FILTREC RVR1140K40B, Return Line, 40 micron, Outside-In MF0579368
- MAIN FILTER Hydraulic Filter, replaces WIX R90C25CV, Return Line, 25 micron, Outside-In MF0357743
- MAIN FILTER Hydraulic Filter, replaces DUPLOMATIC FRTE034P10S10N, Return Line, 10 micron, Outside-In MF0062289
- MAIN FILTER Hydraulic Filter, replaces WIX R86D03AB2, Return Line, 3 micron, Outside-In MF0578387
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 11049, Return Line, 20 micron, Outside-In MF0065036
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE130G10V, Return Line, 10 micron, Outside-In MF0064359
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0195R001BN2HC, Return Line, 1 micron, Outside-In MF0896558
- Main Filter Hydraulic Filtration