Skip to Main Content
customer-service Help
Main Filter Inc.

Hydraulic Filter, replaces PUROLATOR TX30EAL122N4, Return Line, 10 micron, Inside-Out

Main Filter Inc. Hydraulic Filter,  replaces PUROLATOR TX30EAL122N4,  Return Line,  10 micron,  Inside-Out MF0896153
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$50.67
  • Filter Style: Return Line
  • Replaces OEM Brand: PUROLATOR
  • Replaces OEM Part: TX30EAL122N4
See full product details
Orders over $75 ship free.
Total: $50.67

Main Filter Inc. #MF0896153 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: PUROLATOR
  • Replaces OEM Part: TX30EAL122N4
  • Filter Rating (Microns): 10
  • Flow Direction: Inside-Out
  • Beta Ratio 1: 200/9.9
  • Beta Ration 2: 1000/12.4
  • Seal Type: Buna
  • Height: 7.48
  • OD Top: 4.17
  • OD Bottom: 4.17
  • ID Top: 2.84
  • ID Bottom: 0.41
  • Collapse Pressure: 145
  • Micron Rating: 10
  • Item: Hydraulic Filter
  • OEM Replacement Brand: PUROLATOR
  • Filter Type: Return Line
  • Weight: 1.5
  • Application: Filtration
  • Product Media: Glass
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0063455 replaces OEM TX30EAL122N4 by PUROLATOR and is compatible in fit, form and function. Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 7.48in OD Top: 4.173in OD Bottom: 4.173in ID Top: 2.835in ID_Bottom: 0.409in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0896153