Main Filter
Hydraulic Filter, replaces QUALITY FILTRATION QH8400A12V39, Return Line, 10 micron, Outside-In
Mfr # MF0062975
Zoro # G8951847
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand QUALITY FILTRATION
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P569276, Return Line, 5 micron, Outside-In MF0062308
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300689, Return Line, 10 micron, Outside-In MF0430490
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1802A10HB, Return Line, 10 micron, Outside-In MF0577025
- MAIN FILTER Hydraulic Filter, replaces UFI ERA33NCD, Return Line, 25 micron, Outside-In MF0062306
- MAIN FILTER Hydraulic Filter, replaces FRAM LH9359V, Return Line, 10 micron, Outside-In MF0064359
- MAIN FILTER Hydraulic Filter, replaces FRAM LH7035, Return Line, 10 micron, Outside-In MF0063132
- MAIN FILTER Hydraulic Filter, replaces REXROTH 10008G25A000M, Return Line, 25 micron, Outside-In MF0578058
- MAIN FILTER Hydraulic Filter, replaces PARKER FFPAVL11132B25ABS, Return Line, 25 micron, Outside-In MF0357642
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH95164V, Return Line, 25 micron, Outside-In MF0063031
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74336, Return Line, 80 micron, Outside-In MF0577503
- MAIN FILTER Hydraulic Filter, replaces DENISON DE2631B4C03, Return Line, 3 micron, Inside-Out MF0357605
- Main Filter Hydraulic Return Line Filters