Main Filter
Hydraulic Filter, replaces STAUFF SE160D10V, Pressure Line, 10 micron, Outside-In
Mfr # MF0060449
Zoro # G000672877
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand STAUFF
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Flow Direction Outside-In
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PETTIBONE LL1803566, Pressure Line, 10 micron, Outside-In MF0059473
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F97009K12B, Pressure Line, 10 micron, Outside-In MF0059473
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 10536, Pressure Line, 20 micron, Outside-In MF0060257
- MAIN FILTER Hydraulic Filter, replaces BARKO 56500117, Pressure Line, 5 micron, Outside-In MF0059514
- MAIN FILTER Hydraulic Filter, replaces AIRFIL AFKOVL93B10, Pressure Line, 10 micron, Outside-In MF0576119
- MAIN FILTER Hydraulic Filter, replaces WIX D61B60BB, Pressure Line, 60 micron, Outside-In MF0060975
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON H96014020BH, Pressure Line, 25 micron, Outside-In MF0058718
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 1400EAM252F2, Pressure Line, 25 micron, Outside-In MF0058444
- MAIN FILTER Hydraulic Filter, replaces ARGO S3081700, Pressure Line, 60 micron, Outside-In MF0579384
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 336767, Pressure Line, 25 micron, Outside-In MF0578614
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ25, Pressure Line, 25 micron ZX-27KZ25
- Main Filter Hydraulic Pressure Line Filters