Main Filter
Hydraulic Filter, replaces WIX R2545GA, Return Line, 5 micron, Inside-Out
Mfr # MF0577254
Zoro # G000493984
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Replaces OEM Part R2545GA
- Filter Rating (Microns) 5
- Filter Media Glass
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HIFI SH93019, Return Line, 125 micron, Outside-In MF0577072
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU100M25N, Return Line, 25 micron, Outside-In MF0577082
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU025M60N, Return Line, 60 micron, Outside-In MF0577052
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC00100, Return Line, 10 micron, Outside-In MF0062451
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566980, Return Line, 25 micron, Outside-In MF0064111
- MAIN FILTER Hydraulic Filter, replaces WIX R58D10EV, Return Line, 10 micron, Outside-In MF0430419
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR60E05B, Return Line, 5 micron, Outside-In MF0064406
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 11400H10LLP, Return Line, 10 micron, Outside-In MF0065142
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXW13CC10, Return Line, 10 micron, Inside-Out MF0063770
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03554, Return Line, 10 micron, Outside-In MF0062273
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CR601, Return Line, 10 micron, Outside-In MF0062273
- Main Filter Hydraulic Return Line Filters