Main Filter
Hydraulic Filter, replaces WIX R47C15CP, Return Line, 15 micron, Outside-In
Mfr # MF0062661
Zoro # G2931219
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 15
- Filter Media Cellulose
- Flow Direction Outside-In
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1001P10NB, Return Line, 10 micron, Outside-In MF0062273
- MAIN FILTER Hydraulic Filter, replaces UFI ERB21NCC, Return Line, 10 micron, Outside-In MF0579359
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI23006RN, Return Line, 10 micron, Outside-In MF0578669
- MAIN FILTER Hydraulic Filter, replaces UFI ERA33NCD, Return Line, 25 micron, Outside-In MF0062306
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9523MPG, Return Line, 25 micron, Outside-In MF0585798
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262997, Return Line, 10 micron, Outside-In MF0064287
- MAIN FILTER Hydraulic Filter, replaces PARKER G03008, Return Line, 10 micron, Outside-In MF0064913
- MAIN FILTER Hydraulic Filter, replaces WIX R53D05DV, Return Line, 5 micron, Outside-In MF0064571
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH03045, Return Line, 60 micron, Outside-In MF0577094
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936711Q, Return Line, 6 micron ZX-936711Q
- MAIN FILTER Hydraulic Filter, replaces WIX R43D80BV, Return Line, 80 micron, Outside-In MF0577503
- Main Filter Hydraulic Filtration