Skip to Main Content
customer-service Help
Main Filter Inc.

Hydraulic Filter, replaces WIX R48C20P, Return Line, 20 micron, Outside-In

Main Filter Inc. Hydraulic Filter,  replaces WIX R48C20P,  Return Line,  20 micron,  Outside-In MF0600083
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$67.59
  • Filter Style: Return Line
  • Replaces OEM Brand: WIX
  • Replaces OEM Part: R48C20P
See full product details
Orders over $75 ship free.
Total: $67.59

Main Filter Inc. #MF0600083 Specifications

  • Filter Style: Return Line
  • Replaces OEM Brand: WIX
  • Replaces OEM Part: R48C20P
  • Filter Rating (Microns): 20
  • Filter Media: Cellulose
  • Flow Direction: Outside-In
  • Beta Ratio 1: 44252
  • Seal Type: Buna
  • Height: 35.82
  • OD Top: 6.083
  • OD Bottom: 6.083
  • ID Top: 2.618
  • ID Bottom: 2.618
  • Collapse Pressure: 58
  • Micron Rating: 20
  • Item: Hydraulic Filter
  • OEM Replacement Brand: WIX
  • Product Media: Cellulose
  • Cellulose: Return Line
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0357559 replaces OEM R48C20P by WIX and is compatible in fit, form and function. Filter Technical Specifications Product Media: Paper Micron Rating: 20 Seal Type: Buna Height: 35.82in OD Top: 6.083in OD Bottom: 6.083in ID Top: 2.618in ID_Bottom: 2.618in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0600083