Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

LIEBHERR 7624324 Hydraulic Filter Replacement

  • Zoro #: G000387528
  • Mfr #: MF0729977
No Product Image Available
$271.24
  • Replaces OEM Brand: LIEBHERR
  • Replaces OEM Part: 7624324
  • Filter Media: Glass
See full product details
This item ships free.

Main Filter Inc. #MF0729977 Specifications

  • Zoro #: G000387528
  • Mfr #: MF0729977
Replaces OEM Brand: LIEBHERR Replaces OEM Part: 7624324
Filter Media: Glass Flow Direction: Inside-Out
Filter Rating (Microns): 25 Beta Ratio 1: 200/20.7
Beta Ration 2: 1000/26.7 Seal Type: Buna
Height: 13.5 OD Top: 5.98
OD Bottom: 5.98 ID Bottom: 3.94
Collapse Pressure: 304 Micron Rating: 25
OEM Replacement Brand: LIEBHERR Application: Filtration
Product Media: Glass Weight: 2.5
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Main Filter MF0729977 replaces OEM 7624324 by LIEBHERR and is compatible in fit, form and function.Filter Technical Specifications Product Media: GlassMicron Rating: 25Seal Type: BunaHeight: 13.5inOD Top: 5.98inOD Bottom: 5.98inID_Bottom: 3.94inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Main Filter Inc. #MF0729977