This Product is Discontinued
Shop for all Hydraulic Filters
Main Filter
STAUFF SE014D020B Replacement/Interchange Hydraulic Filter (Discontinued)
- Zoro #: G8807936
- Mfr #: MF0397570

Tap to zoom
Hover or click to zoom
This Product is Discontinued
Main Filter #MF0397570 Specifications
- Zoro #: G8807936
- Mfr #: MF0397570
- Seal Type: Viton
- Height: 3.58
- OD Top: 1.75
- OD Bottom: 1.75
- ID Top: 0.87
- Micron Rating: 25
- Application: Filtration
- Weight: 0.5
- Product Media: Glass
- Country of Origin (subject to change): Canada
Description
Main Filter MF0060413 replaces OEM SE014D020B by STAUFF and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 20 Seal Type: Viton Height: 3.58in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products+
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Main Filter #MF0397570
Explore more
- Main Filter Hydraulic Filter, replaces HIFI SH53106, 25 micron, Inside-Out, Glass MF0604628
- Main Filter Hydraulic Filter, replaces SCHROEDER NS1, 3 micron, Outside-In MF0270174
- Main Filter Hydraulic Filter, replaces SF FILTER FFPA1028, 25 micron, Inside-Out, Cellulose MF0592121
- Main Filter Hydraulic Filter, replaces PARKER 101114149W, 74 micron, Outside-In MF0338284
- Main Filter Hydraulic Filter, replaces NUOVO PIGNONE RFO36873, 25 micron, Outside-In, Wire Mesh MF0381054
- Main Filter Hydraulic Filter, replaces MANN+HUMMEL H14971, 25 micron, Outside-In MF0859540
- Main Filter Hydraulic Filter, replaces CATERPILLAR 812624, 25 micron, Inside-Out MF0657755
- Maradyne Fluid Power Group Filter, 1-1/4" NPT, Return Indicator, 25 BP FPD5020N25NAR4B
- Hastings Hydraulic Filter HF732
- Maradyne Fluid Power Group Filter Element, 100 Micron Cellulose FPD50-100M
- Buyers Products Wetline-3 Line Kit U3LWF
- Main Filter Hydraulic Filters