Majic Paints

Majic Paints 8-2001-8 12 oz. Gloss White Rust kill Enamel Spray

Majic Paints Majic Paints 8-2001-8 12 oz. Gloss White Rust kill Enamel Spray 52752200184
Hover or click to zoom Tap to zoom
$35.37
  • Container Size: 12 Oz
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $35.37

Majic Paints #52752200184 Specifications

  • Container Size: 12 Oz
  • Country of Origin (subject to change): China

Description

Features
  • A high-quality alkyd resin enamel containing a superior, long-lasting rust-inhibiting pigment.
  • Applies smoothly and dries quickly to a long-lasting weatherproof finish.
  • This enamel dries to a gloss finish that is non-chalking and fade-resistant to give maximum beauty and protection on most interior/exterior surfaces.
  • Protects metal, wood or masonry
  • Superior rust protection
  • Fade resistant and non-yellowing
  • High hiding
  • Size - 12 oz.
  • Color - White
  • Finish - Gloss

Restrictions and Compliance

Reviews of Majic Paints #52752200184