Mak-A-Key
Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1-1/2 in W, 1-1/2 in H
Mfr # 3115001500-12
Zoro # G100003908
$80.55
20% off
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Width 1-1/2 in
- Height 1-1/2 in
- Material Carbon Steel
Explore More Products
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 305 mm L, 16 mm W, 16 mm H 801616-305
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 3/16 in W, 3/16 in H 6001870187-12
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 305 mm L, 8 mm W, 6 mm H 700806-305
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 72 in L, 3/8 in W, 3/8 in H WWG700375037572
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/16 in W, 1/2 in H WWG310437050012
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 72 in L, 3/8 in W, 3/8 in H WWG310375037572
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 8 mm W, 12 mm H WWG311208305
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 5/8 in H WWG310312062512
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 3/8 in H WWG310187037512
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 7/8 in W, 7/8 in H WWG300875087536
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H WWG700375037512
- Mak-A-Key Undersized Key Stock