Mak-A-Key
Keystock 1-1/2 x 1-1/2 x 12 Ft CS PL UN
- Zoro #: G600004757
- Mfr #: 3015001500-144
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Type: Undersized
- Length: 144 in
- Width: 1 1/2 in
- Height: 1 1/2 in
- Material: Carbon Steel
- Finish: Plain
$501.18
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $501.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mak-A-Key #3015001500-144 Specifications
- Zoro #: G600004757
- Mfr #: 3015001500-144
- Type: Undersized
- Length: 144 in
- Width: 1 1/2 in
- Height: 1 1/2 in
- Material: Carbon Steel
- Finish: Plain
- Country of Origin (subject to change): United States
Description
Keystock-Standard Grade-Undersize Plain. Keystock 1-1/2 x 1-1/2 x 12 Ft CS PL UN
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mak-A-Key #3015001500-144
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MAK-A-KEY Keystock 9/16 x 9/16 x 1 Ft SS316 PL UN 8005620562-12
- MAK-A-KEY Keystock 5/8 x 5/8 x 3 Ft SS316 PL UN 8006250625-36
- MAK-A-KEY Keystock M12 x 12 x 305 CS Y3 UN 311212-305
- MAK-A-KEY Keystock 7/8 x 7/8 x 6 Ft SS300 PL UN 7008750875-72
- MAK-A-KEY Keystock M12 x 10 x 305 CS Y3 UN 311210-305
- MAK-A-KEY Keystock M12 x 12 x 1M SS300 PL UN 701212-1000
- MAK-A-KEY Keystock M4 x 4 x 305 CS Y3 UN 310404-305
- MAK-A-KEY Keystock 3/8 x 7/16 x 1 Ft CS Z3 UN 3103750437-12
- MAK-A-KEY Keystock M24 x 24 x 305 CS Y3 UN 312424-305
- ZORO SELECT Keystock, Under, 1/4x1/4 In, 72 In L WWG300250025072
- MAK-A-KEY Keystock 5/8 x 1 x 1 Ft SS300 PL BIL 7006251000-12
- Mak-A-Key Undersized Key Stock