Mak-A-Key

Keystock 1-1/2 x 1-1/2 x 6 Ft CS PL UN

Mak-A-Key Keystock 1-1/2 x 1-1/2 x 6 Ft CS PL UN 3015001500-72
Hover or click to zoom Tap to zoom
Key Features
  • Material: Carbon Steel
  • Finish: Plain
  • Length: 72.000" (6 Ft)
  • Width: 1.500" (1-1/2)
  • Height: 1.500" (1-1/2)
  • Size: 1-1/2" x 1-1/2"
  • Rockwell Hardness: HRB 50 Min
  • Country of Origin (subject to change): United States
See full product details
$207.82

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Mak-A-Key #3015001500-72 Specifications

  • Material: Carbon Steel
  • Finish: Plain
  • Length: 72.000" (6 Ft)
  • Width: 1.500" (1-1/2)
  • Height: 1.500" (1-1/2)
  • Size: 1-1/2" x 1-1/2"
  • Rockwell Hardness: HRB 50 Min
  • Country of Origin (subject to change): United States

Description

Keystock-Standard Grade-Undersize Plain. Keystock 1-1/2 x 1-1/2 x 6 Ft CS PL UN

Restrictions and Compliance

Reviews of Mak-A-Key #3015001500-72

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.