Shop Alternate Products
This Product is Discontinued
Mak-A-Key
Carbon Steel, Plain, 72 in L, 1 3/4 in W, 1 3/4 in H (Discontinued)
Mfr # 3017501750-72
Zoro # G100004981
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 72 in
- Width 1 3/4 in
- Height 1 3/4 in
- Material Carbon Steel
- Finish Plain