
Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1 in W, 1 in H (Discontinued)
- Mfr # 5410001000-12
- Zoro # G200399475
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5410001000-12
Zoro #
G200399475
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
1 in
Height
1 in
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 90
Description
Keystock-Special Grade-Moltrip Plain. Keystock 1 x 1 x 1 Ft 1045 PL ML
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.