Mak-A-Key
Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1 in W, 1 in H
Mfr # 8010001000-36
Zoro # G000004470
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 36 in
- Width 1 in
- Height 1 in
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 1/4 in H 3002500375-72
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 3/8 in W, 3/8 in H 7003750375-72
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 6 mm W, 6 mm H 300606-1000
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H WWG700625062512
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 6 mm W, 10 mm H WWG311006305
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H WWG700750075012
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/4 in W, 1/4 in H WWG300250025072
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 1 in W, 1 in H WWG701000100012
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/8 in W, 3/8 in H WWG310375037536
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 16 mm W, 16 mm H WWG701616305
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 10 mm H WWG3010101000
- Mak-A-Key Undersized Key Stock