Mak-A-Key
Keystock 1/2 x 9/16 x 1 Ft CS Z3 OV
- Zoro #: G000005224
- Mfr #: 3605000562-12
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Key Stock
- Type: Oversized
- Width: .563" (9/16)
- Height: .500" (1/2)
- Material: Carbon Steel
- Finish: Zinc Clear Trivalent
- Rockwell Hardness: HRB 50 Min
- Size: 1/2" x 9/16"
$17.25
Subtotal: $17.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mak-A-Key #3605000562-12 Specifications
- Zoro #: G000005224
- Mfr #: 3605000562-12
- Item: Key Stock
- Type: Oversized
- Width: .563" (9/16)
- Height: .500" (1/2)
- Material: Carbon Steel
- Finish: Zinc Clear Trivalent
- Rockwell Hardness: HRB 50 Min
- Size: 1/2" x 9/16"
- Overall Length: 12.000" (1 Ft)
- Country of Origin (subject to change): United States
Description
Keystock-Standard Grade-Oversize Plated. Keystock 1/2 x 9/16 x 1 Ft CS Z3 OV
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mak-A-Key #3605000562-12
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MAK-A-KEY Key Stock, Plain, 3/16"x3/16"x3 ft. 7501870187-36
- MAK-A-KEY Key Stock, 1x1-3/4x12", Crbon, Steel, Undrsz 3010001750-12
- MAK-A-KEY Keystock M20 x 8 x 305 C45K Z3 OV 362008-305
- MAK-A-KEY Key Stock, 1/2x1/2x12", Carbn, Steel, Undrsz 3005000500-12
- MAK-A-KEY Keystock M4 x 4 x 305 CS Z3 OV 360404-305
- MAK-A-KEY KeyStock, 3/16x5/16x12", Crbn, Steel, Undrsz 3001870312-12
- MAK-A-KEY Key Stock, Round, Zinc, Clear, 1"x3 ft. RKZ-1000-36
- MAK-A-KEY Key Stock, Plain, 3/4"x3/4"x1 ft. 4507500750-12
- MAK-A-KEY Key Stock, Round, Plain, 12mmx1m RKM-012-1000
- MAK-A-KEY Key Stock, 28mmx28mmx305mm, Carbon Steel 302828-305
- MAK-A-KEY Key Stock, 18mmx12mmx305mm, Carbon Steel 301812-305
- Mak-A-Key Oversized Key Stock