Mak-A-Key
Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 72 in L, 1/4 in W, 1/4 in H
Mfr # 3102500250-72
Zoro # G600005181
Sold in multiples of 3 for $30.57
$30.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Height 1/4 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 5/8 in W, 5/8 in H 5406250625-12
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 5/16 in W, 3/16 in H 3101870312-12
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/8 in W, 1/8 in H 7001250125-72
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 25 mm L, 6 mm W, 6 mm H, 50 PK M39250.066.0025
- STEELWORKS Undersized Key Stock, Steel, Zinc Plated, 12 in L, 1/2 in W, 1/2 in H 11177
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H WWG700187018712
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 7 mm W, 7 mm H WWG3007071000
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 10 mm L, 6 mm W, 6 mm H, 50 PK M39250.066.0010
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/4 in W, 3/8 in H WWG310250037512
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 10 mm W, 10 mm H WWG701010305
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1-1/2 in W, 1-1/2 in H WWG301500150036
- Mak-A-Key Undersized Key Stock